- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Fully Textured Latex Exam Gloves, Natural Rubber Latex, Powder Free, Natural, M, 50 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Fully Textured Latex Exam Gloves, Natural Rubber Latex, Powder Free, Natural, M, 50 PK (Discontinued)
Mfr # SY-911-M
Zoro # G3803037
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 9.1 mil
- Color Natural
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Ansell
-
MFR #
SY-911-M
-
Zoro #
G3803037
- UPC # 769799091186
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 11.4" |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Item | Fully Textured Latex Exam Gloves |
Disposable Glove Material | Natural Rubber Latex |
Palm Thickness | 9.1 mil |
Color | Natural |
Powdered/Powder Free | Powder Free |
Standards | ASTM D 3578, NFPA 1999 |
Disposable Glove Palm Thickness | 9.00 to 9.99 mil |
Metal Detectable | No |
Latex Content | Contains Latex |
Resists | Moisture and Chlorination |
Glove Texture Location | Palm and Fingers |
Sterile/Non-Sterile | Non-Sterile |
Ambidextrous/Hand-Specific | Ambidextrous |
Cuff Thickness | 6.70 mil |
Application | Food Processing, Life Sciences, Healthcare |
Cuff | Extended/Beaded |
Disposable Glove Grade | Exam, Medical |
Lining | Unlined |
Color Family | Natural |
Aloe Inner Surface | No |
Finger Thickness | 11.80 mil |
Features | Extended Cuff |
Material | Natural Rubber Latex |
Powdered/Powder-Free | Powder-Free |
Nominal Palm Thickness | 9 mil |
Silicone-Free | No |
Disposable Glove Type | General Purpose, Medical-Grade |
Glove Texture | Grain |
Glove Materials | Natural Rubber Latex |
Latex-Free | No |
Brand and Series | Ansell Microflex SY-911 |
Acceptable Quality Level (AQL) | 1.5 |
Medical Glove Type | Exam |
Series | SY-911 |
Disposable Glove Features | Extended Cuff |
Tested for Chemotherapy Drugs | No |
Tested for Fentanyl Protection | No |
Glove Treatments | Powder-Free |
Texture Location | Full |
Texture | Grain |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 6.7 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 11.8 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 3578, NFPA 1999, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series SY-911
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***