Vestil
Dock Bumper, 8 in. D, Rubber, Rectangular
Mfr # B-818
Zoro # G3806951
$47.29
10% off
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 8 in
- Overall Width 16 in
- Overall Depth 2 in
- Bumper Material Rubber
Explore More Products
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" 1024-4.5
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" 1012-4.5
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 B-818-SF
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" 1036-4.5
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 36" LONG M-ET-2-36
- VESTIL Extruded Rubber Fender Bumper M-2-18
- VESTIL Lightweight Recycled Plastic Speed Bump SBG-36
- VESTIL Laminated Dock Bumper- 4.5 Projection 1214-4.5
- VESTIL Laminated Dock Bumper- 6 Projection 1014-6
- IRONGUARD Ideal Warehouse Steel-Faced Dock Bumper 16inW x 4inD x 12inH 22-1000
- DURABLE CORP 4.5" X 10" X 14" Loading Dock Bumper B4510-14
- Vestil Dock Bumpers