Louisville
10 ft Fiberglass Stepladder
Mfr # FXS1510
Zoro # G3807137
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$351.86
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 29 1/4 in
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder FXS1506
- LOUISVILLE 12 ft Fiberglass Stepladder FXS1512
- LOUISVILLE 8 ft Fiberglass Stepladder FXS1508
- LOUISVILLE 8 ft Fiberglass Stepladder L-3016-08
- LOUISVILLE 6 ft Aluminum Stepladder AS3006
- LOUISVILLE 5 ft 0.25 ft Fiberglass Platform Stepladder FCP1402HD
- LOUISVILLE 10 ft Aluminum Stepladder AS3010
- LOUISVILLE 6 ft 2 in Fiberglass Platform Stepladder FCP1403HD
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder FXP1702
- WERNER Fiberlgass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W 6206
- WERNER 16 ft. Fiberglass Twin Stepladder T7416
- Louisville Stepladders