- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots and Overshoes
- /
- Clogs, Dark Blue, Mens, Size 9, PR
Shop Alternate Products
This Product is Discontinued
Bogs Footwear
Clogs, Dark Blue, Mens, Size 9, PR (Discontinued)
Mfr # 71799-402 9
Zoro # G3808500
This Product is Discontinued
Key Features
- Size 9
- Color Dark Blue
- Gender Women's
- Toe Type Plain
- Waterproof Yes
Customers Also Purchased
- Brand Bogs Footwear
-
MFR #
71799-402 9
-
Zoro #
G3808500
- UPC # 603246470097
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Height | 4 13/32 in |
Heel Height | Less Than 1/2 in |
Footwear Width | A |
Details
Color | Dark Blue |
Gender | Women's |
Toe Type | Plain |
Waterproof | Yes |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Oily Wet | 0.39 |
Manufacturers Suggested Sole Slip Rating | Best |
Liner Material | DURAFRESH(TM) |
Max. Heat Rating | 100 Degrees F |
Satra Slip Test Results- Dairy Tile Wet | 0.82 |
Chain Saw Cut Resistant | No |
Waterproof Type | Full Bootie Membrane |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | BioGrip |
Predominant Footwear Color | Blue |
Puncture Resistant Insole | No |
Conductive | No |
Footwear Shank Type | None |
Wide Toe Cap | Yes |
Footwear Closure Type | Slip On |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.48 |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Dry | 0.49 |
Style Number | 71799100 |
Insulation Type | None |
Insulation Weight | None |
Midsole Material | Rubber |
Footwear Construction Type | Direct Injected |
Shank Material | None |
Non-Marking Sole | Yes |
Insole System | EVA |
Toe Shape | Round |
Standards | ASTM F1677 |
CSA Footwear Standard | Not Specified |
Outsole Material | Rubber |
Item | Clogs |
Completely Non Metallic | Yes |
Upper Material Description | Rubber |
Mark II Slip Test Results- Dairy Tile Wet | 0.83 |
Mark II Slip Test Results- Dairy Tile Oily | 0.50 |
Footwear Style | Dress/Casual Low |
Insulated | No |
Chemical Resisting Sole | Yes |
Last Number or Name | Stewart |
Non Metallic Upper | Yes |
Metal Chip Resisting Sole | No |
Upper Boot Material | Man Made |
Static Dissipative | No |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.82, Dairy Tile (Oily): 0.78, Dairy Tile (Oily/Wet): 0.39 |
Description
Clogs, Chemical Resisting Sole Yes, Color Dark Blue, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 71799100, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair