Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 4-1/2 in. Dia., 80 Grit, PK100 (Discontinued)
Mfr # 50095
Zoro # G3810366
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 80