Peerless
Chain, Jack, Twist, 100 ft., 10 lb., Weldless
Mfr # 7501632
Zoro # G3810521
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 16 in
- Chain Link Style Jack
- Working Load Limit 10 lb
- Welding Type Weldless
Explore More Products
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized 5411165
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded 5050430
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized 5411465
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded 5050605
- PEERLESS Transport Chain, 20 ft., 3150 lb. 5041220
- PEERLESS Chain, Hight Test, 20 ft., 9200 lb., Welded 5031620
- PEERLESS Chain, Hight Test, 150 ft., 13,000 lb. 5030813
- PEERLESS Chain, Straight, 200 ft., 18,100 lb., Welded 5050823
- PEERLESS Chain, Passing Link, 100 ft., 600 lb. 6074032
- DAYTON Chain, 1 Size, 10 ft., 370 lb. 1DKE6
- CAMPBELL CHAIN & FITTINGS Coil Chain, Welded, Straight Link, 50 Trade, 100 Ft Length, 880 Lb Load, Low Carbon Steel, Zinc, 0335024 0335024
- Peerless Chains