Peerless
Chain, Twin Loop, Twist, 100 ft., 255 lb.
Mfr # 7012032
Zoro # G3810628
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Double Loop
- Working Load Limit 255 lb
- Welding Type Weldless
Explore More Products
- PEERLESS Chain, 400 ft., 1300 lb., Zinc Plated 5011234
- PEERLESS Chain, 275 ft., 1900 lb., Self Colored 5011314
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized 5611320
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded 5510405
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless 7501632
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting 5510410
- PEERLESS Chain, Hight Test, 150 ft., 13,000 lb. 5030813
- PEERLESS Chain, Hight Test, 20 ft., 2600 lb. 5031220
- PEERLESS Transport Chain, 75 ft., 15,800 lb. 5040854
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel AW0801227N
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. 5WRR7
- Peerless Chains