Peerless
Chain, 100 ft., 9200 lb., Zinc Plated
Mfr # 5031634
Zoro # G3811650
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$640.99
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 9,200 lb
- Grade 43
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 205 lb. H0820-2411
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. 7022032
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting 5510410
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless 7501432
- PEERLESS Jack Chains, Weldless, 100 ft. L. PEE-7500832
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. 7013032
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow CC2627
- PEERLESS Chain, 400 ft., 2650 lb., Zinc Plated 5011433
- PEERLESS Chain, Hight Test, 20 ft., 2600 lb. 5031220
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel PD0722627
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock SC3804-LK-PW
- Peerless Chains, Ropes & Cables