Shop Alternate Products
This Product is Discontinued
Mettler - Toledo
Moisture Analyzer 54.0g Capacity, 0.001g Readability (Discontinued)
Mfr # 11121800
Zoro # G3814609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drying Chamber Dimensions 8.6" x 7.2"
- Readability 0.001g
- Moisture Measurement Accuracy 0.01%
- Pan Dimensions 3.54" dia.
- Max. Drying Time 480 min.