Shop Alternate Products
This Product is Discontinued
Accuform
No Smoking Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)
Mfr # SBMSMK012VA
Zoro # G3818421
This Product is Discontinued
Key Features
- Header Danger/Peligro
- Legend No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego
- Width 10 in
- Height 14 in
- Sign Shape Rectangle