Shop Alternate Products
This Product is Discontinued
Securitron
Power Supply, Power Dist. Board, 2.13in H (Discontinued)
Mfr # AQD5B
Zoro # G3819299
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Power Distribution Board
- Number of Outputs 1
- Length (In.) 6.13
- Output Current (Amps) 3 or 5
- Material Plastic