Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
45 gal. Round Ash/Trash Can, Red, 24" Dia, None, Steel (Discontinued)
Mfr # FGSBR52RD
Zoro # G3831484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 45 gal.
- Container Shape Round
- Color Red
- Material Steel
- Height 33"