Shop Alternate Products
This Product is Discontinued
Showa
Chemical Resistant Glove, 18 mil, PK12 (Discontinued)
Mfr # VMU-S
Zoro # G3832403
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Thickness 18.00 mil
- Glove Color Family Amber
- Resists Abrasion, Puncture, Cut Resistance
- Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003