Shop Alternate Products
This Product is Discontinued
Metro
Shelf Post, 63 in. H, Steel, PK4 (Discontinued)
Mfr # 63UPK3-4PK
Zoro # G3834153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Finish Epoxy
- Width 1"
- Material Steel
- Height 62-9/16"