Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP2211HK
Zoro #
G3834537
UPC #
038739530444
Country of Origin
Unknown
Dimensions
Length
6.50"
Details
Flashlight Grade
Tactical
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Blue
Lamp Type
Led
Lumens
77
Item
Handheld Flashlight
Batteries Included
Yes
Flashlight Beam Type
Adjustable
Switch Type
Twist
Battery Burn Time
10/31 hr.
Includes
Belt Holster
Lens Material
Polycarbonate
Lamp Life
10,000 hr.
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 2, Body Color Blue, Body Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.