Shop Alternate Products
This Product is Discontinued
Lakeland
2XL, Gray, zipper (Discontinued)
Mfr # PBLC3T130-2X
Zoro # G3836034
This Product is Discontinued
Key Features
- Size 2XL
- Color Gray
- Material ChemMax(R) 3
- Fabric Weight 4.5 oz.
- Inseam 30 in