Shop Alternate Products
This Product is Discontinued
Widia
End Mill, 0.5000 in Milling Dia, 1205/1207 (Discontinued)
Mfr # 120513005
Zoro # G3838077
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Cobalt
- Number of Flutes 4
- End Mill Cutting Type Center Cutting