Shop Alternate Products
This Product is Discontinued
Condor
Mechanics Gloves, M, Black, Polyester Mesh (Discontinued)
Mfr # 10D872
Zoro # G3839385
This Product is Discontinued
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application Pipe Fitters, Electricians, Millwrights, Maintenance Mechanics
- Back Material Polyester Mesh
- Finger Style Full