Shop Alternate Products
This Product is Discontinued
Reed Instruments
Replacement Probe for the SD-8205 (Discontinued)
Mfr # SD-8205PROBE
Zoro # G3847746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 50 in
- Function Min/Max, Peak, RMS
- Frequency Range (Hz) 10 Hz to 1 kHz
- Acceleration Range 0.5 - 199.9 m/s2
- Construction Plastic, Rubber, Steel