Petrochem
Lubricant/Penetrant, Liquid, 55 Gal., Drum
Mfr # BIOTECH FGPL-055
Zoro # G3848096
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$6,789.99
Key Features
- Lubricant Application Chain and Wire Rope Lubricant
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Lubricant Container Drum
- Lubricant Base Synthetic Oil
Explore More Products
- PETROCHEM Synthetic Lubricant, 1 Gal. AIRGUARD 68-001
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 FOODSAFE GEAR FG-220-001
- PETROCHEM 14 oz Cartridge Beige PG LCH-220
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 OPTI-LUBE 220-005
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight FG PURE LUBE
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 PR-500
- PETROCHEM Air Tool Lubricant, PAO, 55 Gal., Drum AIRLINE TOOL FG-055
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 HT-2000
- PETROCHEM Lubricant, PAO, 2 Gal., Jug GEARSYN FGG-150-001
- WECHEM Switchgear Lube, PK12 A115
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. YL14LT-128
- Petrochem Penetrants and Lubricants