Shop Alternate Products
This Product is Discontinued
Mapa
Disposable Gloves, Powder Free, Purple, M, 100 PK (Discontinued)
Mfr # 994 Bag
Zoro # G3851592
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
- Palm Thickness 6.00 mil
- Color Purple
- Powdered/Powder Free Powder Free