Rubbermaid Commercial
9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, None, Steel/Chrome
Mfr # FGSO8SU20PLBK
Zoro # G3852256
Free Shipping & Returns
$293.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 9 gal
- Container Shape Half-Round
- Color Black
- Material Steel/Chrome
- Height 32 in
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, None, Steel FGWB96RAL
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, None, Polyethylene FG263200GRAY,FG263100GRAY
- RUBBERMAID COMMERCIAL 24 gal Slim Jim 24G End Step Container, Black, Stainless Steel; Poly RCP1902000
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Blue, Open Top, Plastic FG264360BLUE
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, Open Top, Fiberglass FG254400BEIG
- RUBBERMAID COMMERCIAL 55 gal Trash Can, Blue RUB355CBLU
- RUBBERMAID COMMERCIAL 66 gal Oval Trash Can, Black, 24 1/4 in Dia 2185042
- RUBBERMAID COMMERCIAL 41 gal Square Trash Can, Black, 25 3/16 in Dia, Metal 2182672
- RUBBERMAID COMMERCIAL 51 gal Round Cylinder Trash Can, Silver, Open Top, Steel FGS55ETSMPLBK
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, None, Polyethylene FG262000WHT
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid FG614400WHT
- Rubbermaid Commercial Trash Cans