Shop Alternate Products
This Product is Discontinued
Rubbermaid
9 gal. Half-Round Fire-Resistant Wastebasket, Black, None, Steel/brass (Discontinued)
Mfr # FGSO810PLBK
Zoro # G3852466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 9 gal.
- Container Shape Half-Round
- Color Black
- Material Steel/brass
- Height 32"