Metro
Stackable Ledge, D x 60"W x 4"H, Chrome
Mfr # L60N-4C-1PK
Zoro # G3853902
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/2 in
- Width 60"
- Overall Height 4 in
- Height 4"
- Material Steel
Explore More Products
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome L48N-4C-1PK
- METRO Stackable Shelf Ledge, 18"D x 18"W x 4"H, Chrome L18N-4C-1PK
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome L72N-4C-1PK
- METRO Foot Plate, Silver 9993Z.
- METRO Wire Shelf 24"x72", Chrome Plated 2472NC
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 H209C
- METRO Stackable Shelf Ledge, D x 48"W x 4"H, Silver L48N-4S
- METRO Label Holder, 3"W x 1-1/4"H, Gray 9990P
- METRO Foot Plate 9993S
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 H212C
- PRIME-LINE Wire Shelf End Caps, 1/4 in. Inside Diameter, Vinyl, White in Color 20 Pack EP 11323
- Metro Wire Shelving