Giant Foot
Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W
Mfr # 29966
Zoro # G3854575
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermo Plastic Elastomer Santoprene
- Color Yellow
- Length 6 3/4 in
- Height 2 in
- Width 3 1/2 in
Explore More Products
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange MAS00965
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W 00967
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Yellow MAS00966
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W 29965
- GIANT FOOT Door Wedge XL, Thermo Plastic, Brown, 2"H x 3-1/2"W 29964
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Brown MAS00964
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow MAS00967
- DELTANA Flush Bumper 1" Diameter Antique Brass WB100U5
- PAWLING Door Knob Protector, PVC, Brown DKP-12-0-4
- KWIKSET Screw Pack For 660, Dark Bronze Dark Bro 86171-690
- ROCKWOOD Curved Roller Stop, Polished Brass 455.3
- Giant Foot Door Wedges