Big Foot
Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W
Mfr # 910
Zoro # G3854602
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vulcanized Rubber
- Color Red
- Length 4 3/4 in
- Height 1 1/4 in
- Width 2 in
Explore More Products
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Brown MAS00920
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray MAS00941
- BIG FOOT Door Wedge, Vulcanized Rubber, Brown, 1-1/4"H x 2"W 29920
- BIG FOOT Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", 2/PK, Gray PK MAS00972
- BIG FOOT Door Wedge, Vulcanized Rubber, Yellow, 1-1/4"H x 2"W 911
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W 29941
- BIG FOOT Door Wedge, Vulcanized Rubber, Beige, 1-1/4"H x 2"W 913
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Beige MAS00900
- BIG FOOT Doorstop, Brown, Brown MAS00971
- ZORO SELECT Door Wedge, Brown, 4-3/4 In. L 1XNN7
- EMTEK Oil Rubbed Bronze Stop, 2251US10B 2251US10B
- Big Foot Door Stops & Holders