Quantum Storage Systems
Hang & Stack Storage Bin, Yellow, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity
Mfr # QUS260YL
Zoro # G3855363
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 11 in W x 10 in H
- Load Capacity 75 lb
- Material Polypropylene
- Overall Length 18 in
- Overall Height 10 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity QUS260BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity QUS260RD
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity QUS260GN
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 17 7/8 in L x 6 5/8 in W x 4 in H, 50 lb Load Capacity QSB104IV
- QUANTUM STORAGE SYSTEMS Cross Stacking Storage Bin, Yellow, Plastic, 6 5/8 in W x 5 in H, 75 lb Load Capacity QP1265YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Orange, Polypropylene, 20 1/2 in L x 8 1/4 in W x 7 in H, 70 lb Load Capacity SSB483OR
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Clear QUS235CL
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Yellow, High Impact Polystyrene, 20 lb Load Capacity, 6 PK K-QED601YL-6
- QUANTUM STORAGE SYSTEMS Ultra Ultra Stack and Hang Bin, 35 lb Capacity, Polypropylene, Green RQUS230GN-UPC
- EYECATCHER 6 in. x 18 in. x 10 in. Jumbo Open Top Bin Boxes EY2537118
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 18 in L x 16 1/2 in W x 11 in H, 75 lb Load Capacity QUS270RD
- Quantum Storage Systems Storage Bins