Steiner
Welding Jacket, M, 30", Brown
Mfr # 1215-M
Zoro # G3856587
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Heat Protection Type Flames, Metal Spatter, Sparks
- ANSI Class Not Rated
- Features Adjustable Waist Cinch Straps for Comfortable, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Stand-Up/, Tapered Fit, Wrist
Explore More Products
- STEINER Welding Jacket, L, 30", Brown 1215-L
- STEINER Welding Jacket, Black, Cotton, M 1160-M
- STEINER Spats, 12In, Brown, PR 12186
- STEINER Welding Jacket, S, 30", Brown 9215-S
- STEINER Spats, 5In, Brown, PR 12185
- STEINER Welding Jacket, 2XL, 30", Green 1038-2X
- STEINER Welding Jacket, 30", Blue, L, 9FR 1150-L
- STEINER Welding Jacket, 30", Blue, S, 9FR 1150-S
- STEINER Welding Jacket, 30", Blue, 4XL, 9FR 1150-4X
- TILLMAN Brown Jacket size 3830L
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL 244755
- Steiner Welding Protection