Shop Alternate Products
This Product is Discontinued
Pro-Line
Chest Wader, Size 8, Dark Green, PR (Discontinued)
Mfr # 72101 8
Zoro # G3858233
This Product is Discontinued
Key Features
- Size 8
- Toe Type Plain
- Inseam 33"
- Color Dark Green
- Upper Material 300 Denier Nylon Lamination to Rubber