Shop Alternate Products
This Product is Discontinued
Valeo
Anti-Vibration Gloves, M, Black, PR (Discontinued)
Mfr # VI4867MEWWGL
Zoro # G3858583
This Product is Discontinued
Key Features
- Glove Size M
- Palm Material Amara/Polyester/Nylon
- Palm Construction Amara/Polyester/Nylon
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black