Tingley
Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, M
Mfr # J25022
Zoro # G3860516
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 30 in
- Fabric Weight 5.5 oz
Explore More Products
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Xl J23122.XL
- TINGLEY Tingley® Job Sight™ High-Visibility Bomber Jacket, 2Xl J26002.2X
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL J24172
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L C56129
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow J26112
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL J24172
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Orange J26119
- TINGLEY Tingley® Icon„¢ Jacket - Fluorescent Yellow/Green/Black - Attached Hood, 2XL J24122C.2X
- TINGLEY Tingley J26119 Orange Class 3 Bomber Ii Jacket, J26119.LG
- VIKING Open Road Hi-Vis 150D Jkt Green 6323JG-XXL
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL LUX-TJFS-Y2X
- Tingley Workwear and Protective Clothing