Vikan
VIKAN Red 24" Squeegee Head
Mfr # 77144
Zoro # G3863623
$46.98
19% off
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Explore More Products
- VIKAN VIKAN Green 24" Squeegee Head 77142
- VIKAN VIKAN Blue 24" Squeegee Head 77143
- VIKAN VIKAN White 24" Squeegee Head 77145
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee 71505/29625
- VIKAN Floor Squeegee, 23 5/8 in W, Straight 775477
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 71602/29622
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee 71605/29605
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77153
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee 77536/29386
- UNGER UNGER Medium Duty Scraper MDSC0
- UNGER AquaDozer Curved Floor Squeegee, 36" UNG FP90C
- Vikan Squeegees