Vikan
VIKAN Blue 24" Squeegee Head
Mfr # 77143
Zoro # G3863632
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Explore More Products
- VIKAN VIKAN White 24" Squeegee Head 77145
- VIKAN VIKAN Yellow 24" Squeegee Head 77146
- VIKAN VIKAN Orange 24" Squeegee Head 77147
- VIKAN VIKAN White 28" Squeegee Head 77555
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee 77555/29365
- VIKAN VIKAN Yellow 16" Floor Squeegee 71406
- VIKAN 16 in. Garage Squeegee, Transport Line, Black 708849
- VIKAN 24 in. Garage Squeegee, Transport Line, Black 708869
- VIKAN Floor Squeegee, 15 3/4 in W, Straight 714077
- ETTORE Squeegee, All-Purpose, Tapered Handle, 14"W Blue, PK 12 ETO17010CT
- VIKAN VIKAN Green 20" Squeegee Head 77132
- Vikan Squeegees