Zoro Select
Pennants, Polyethylene, Yellow, 60 ft.
Mfr # PL-1 Y
Zoro # G3864077
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Height 12 in
- Width 9 in
- Overall Length 60 ft
Explore More Products
- ZORO SELECT Airfield Vehicle Safety Flag, 3ft.Hx3ft.W 3375
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. PL-1 M/C
- ZORO SELECT Pennants, Polyethylene, Multicolor, 100 ft. PL-2 M/C
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. PL-2 Y
- ZORO SELECT Pennants, Polyethylene, Red, 100 ft. PL-2 R
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. PL-1 R
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - White 205608
- CAROLINES TREASURES Pekingese Flag - Garden Size SS8315GF
- GLOBAL FLAGS UNLIMITED Paraguay Outdoor Nylon Flag 3'x5' 202676
- GLOBAL FLAGS UNLIMITED Sweden Outdoor Fly Bright Flag 3'x5' 204100
- CAROLINES TREASURES Carolines Treasures SS8856CHF 28 x 40 In. Great Pyrenees Flag Canvas; House Size SS8856CHF
- Zoro Select Flags, Banners & Accessories