Shop Alternate Products
This Product is Discontinued
Rubbermaid
3-1/2 gal. Wastebasket, Red (Discontinued)
Mfr # FGST35EGLRD
Zoro # G3872111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 3-1/2 gal.
- Material Steel, Rigid Plastic
- Color Red
- Opening Closure Type Step-On
- Primary Container Color Red