Condor
Tacky Mat, Gray, 36 x 60 In, PK4
Mfr # 6GRD5
Zoro # G3873046
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 60 in
- Antimicrobial Yes
- Adhesive Acrylic
Explore More Products
- CONDOR Tacky Mat, Blue, 36 x 60 In, PK4 6GRD4
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 31AN22
- CONDOR Tacky Mat Base, Blue, 38 x 38 In 6GRF7
- CONDOR Tacky Mat Base, White, 38 x 62 In 6GRG5
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 6GRA1
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 6GRA3
- CONDOR Tacky Mat, Clear, 36 x 60 In, PK4 6GRD8
- CONDOR Frame for Tacky Floor Mat, 24"W x 30"L 808FH7
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L 808FJ1
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer Gray Disposable Adhesive Mat PM 1836 34 G
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 6GRC5
- Condor Bacteria & Dust Control Mats