- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Task Chairs
- /
- Fabric, 22" to 29" Height, No Arm, Burgundy
Shop Alternate Products
This Product is Discontinued
Bevco
Fabric, 22" to 29" Height, No Arm, Burgundy (Discontinued)
Mfr # 6350 BURG FABRIC
Zoro # G3873633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style No Arm
- Seat Material Fabric
- Seat Color Burgundy
- Seat Height Range 22" to 29"
- Seat Width 20 in
Customers Also Purchased
- Brand Bevco
-
MFR #
6350 BURG FABRIC
-
Zoro #
G3873633
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 22" to 29" |
Seat Width | 20 in |
Seat Depth | 18 in |
Back Height | 18 in |
Overall Depth | 18" |
Seat Height Min. | 22 in |
Seat Height Max. | 29 in |
Overall Height | 47" |
Back Width | 17 in |
Overall Width | 20" |
Details
Arm Style | No Arm |
Seat Material | Fabric |
Seat Color | Burgundy |
Back Material | Fabric |
Back Color | Burgundy |
Caster Type | Mushroom Glides |
Base Color | Natural |
Base Material | Polished Aluminum |
Item | Task Chair |
Cushion Thickness | 3" |
Number of Glides | 5 |
Color | Burgundy |
Series | Integra |
Back Tilt Backward | None |
Assembled/Unassembled | Unassembled |
Back Tilt Forward | None |
Assembled | Partially Assembled |
Base Style | 5-Star |
Base | Five-Star Polished Aluminum |
Standards | ANSI/BIFMA |
Number of Casters | 0 |
Cushion | High Density Foam |
Weight Capacity | 300 lb. |
Seat Tilt Forward | None |
Features | Articulating Seat and Back Tilt, 20" Adjustable Chrome Footring |
Seat Tilt Backward | None |
Description
Task Chair, Task Chair, Back Color Family Red, Back Material Family Fabric, Seat Material Fabric, Back Material Fabric, Nominal Seat Height Range 22 in to 29 in, Seat Color Burgundy, Weight Capacity 300 lb, Unassembled, Seat Height Min. 22 in, Seat Height Max. 29 in, Back Height 18 in, Arm Style No Arm, Caster Type Mushroom Glides, Overall Height 47 in, Overall Width 20 in, Overall Depth 18 in, Seat Width 20 in, Seat Depth 18 in, Back Width 17 in, Number of Casters 0, Number of Glides 5