- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 9-1/2 Men's Pull On Steel Wellington Boots, Brown
Shop Alternate Products
This Product is Discontinued
Rocky
Size 9-1/2 Men's Pull On Steel Wellington Boots, Brown (Discontinued)
Mfr # 6468 9.5 M
Zoro # G3876677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Pull On
- Gender Men's
- Size 9-1/2
- Width Medium
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Rocky
-
MFR #
6468 9.5 M
-
Zoro #
G3876677
- UPC # 883802228960
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9-1/2 |
Width | Medium |
Heel Height | 1 in or Greater |
Footwear Width | M |
Height | 10" |
Details
Footwear Style | Pull On |
Gender | Men's |
Upper Boot Material | All Leather |
Item | Wellington Boots |
Standards | ASTM F2413-05 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Shank Type | Steel |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Oil Resisting Sole | Yes |
Footwear Construction Type | Welted |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Metatarsal System | Protective Metatarsal |
Insulated | No |
Midsole Material | Rubber |
Waterproof Type | Rocky Waterproof |
Predominant Footwear Color | Brown |
Liner Material | Unlined |
Static Dissipative | No |
Electrical Hazard Rated | Yes |
Non-Marking Sole | Yes |
Upper Material Description | Full Grain Leather |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Color | Brown |
Toe Type | Steel |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Wide Toe Cap | No |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Insole System | Rocky Airport Footbed |
Chain Saw Cut Resistant | No |
Insulation Weight | None |
Removable Insole | No |
Style Number | 6468 |
Footwear Closure Type | Slip On |
Waterproof | Yes |
Completely Non Metallic | No |
Metal Chip Resisting Sole | Yes |
Metatarsal Guard | Internal |
Max. Heat Rating | Not Rated |
Shank Material | Rubber |
Outsole Material | Rubber |
Non Metallic Upper | Yes |
Ninety Degree Heel | Yes |
ASTM Footwear Class | F2413-11 I/75 C/75 EH PR |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Best |
Footwear Sole Pattern | Cleated |
Chemical Resisting Sole | Yes |
Closure Type | Pull On |
Upper Material | Leather |
Resists | Oils, Slips |
Material | Leather |
Description
Wellington Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Brown, Width Medium, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6468, Insulated No, Manufacturers Suggested Sole Slip Rating Best