Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Hook-and-Loop, AlmOxide, 6A, 5in, 400X, 50PK (Discontinued)
Mfr # 35438
Zoro # G3877679
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grit 400
- Abrasive Type Open Coat