Honeywell Servus
Knee Boots, Size 9, 16" H, Black, Plain, PR
Mfr # 18822/9
Zoro # G3877946
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Cleated
- Toe Type Plain
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR 18822/6
- HONEYWELL SERVUS Knee Boots, Size 8, 16" H, Black, Plain, PR 18822/8
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 18822/10
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray 75105/12
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR 75120/10
- HONEYWELL SERVUS Men's Steel Knee Boots Brown 22234/10
- HONEYWELL SERVUS PVC, Rubber Boot, Gray 15", Sz 14, PR 75105
- HONEYWELL SERVUS Size 9 Steel Toe Footwear, Black 18821-BLM-090
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 6, PR 18821
- DUNLOP Size 9 Men's Steel Rubber Boot, Green 8701200
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR CHM-000A/15
- Honeywell Servus Rubber Boots