Shop Alternate Products
This Product is Discontinued
John Deere
Size 5 Women's 6" Work Boot Steel Boots, Brown (Discontinued)
Mfr # JD3673 5W
Zoro # G3878621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Size 5
- Width Wide
- Toe Type Steel