Empire Comfort Systems
Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection
Mfr # GWT35WLP
Zoro # G3880637
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Type Gravity
- Gas Type LP
- BtuH Input 35,000
- BtuH Output 24,500
Explore More Products
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection GWT25WNAT
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection GWT35WNAT
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection GWT25WLP
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection GWT50WLP
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection GWT50WNAT
- EMPIRE COMFORT SYSTEMS Gas Freestanding Floor Heater, Natural Gas, Direct Vent Vent Type, Fan Forced Convection DV20ENAT
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige EX17DTN
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater CWH1208DSF
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection 2509621A
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection 3502522A
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection 3501521A
- Empire Comfort Systems Gas Wall Furnaces