Olfa
Snap-Off Utility Knife, Snap-Off, General Purpose, Plastic
Mfr # NH-1
Zoro # G3880899
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Blade Type Snap-Off
- Overall Length 7 in
- Handle Type Ergonomic, Cushion Grip
- Blade Width 25 mm
Explore More Products
- OLFA Safety Knife, Self-Retracting, Safety Blade, Stainless steel SK-14
- OLFA Snap-Off Utility Knife, Snap-Off, Carpeting; Drywall; Wallcovering PL-1
- OLFA Snap-Off Utility Knife, Utility, Plastic, 6 in L. L-2
- OLFA NSF Approved Stainless Steel Retractable Safety Cutter 1134049
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel SVR-2
- OLFA Utility Knife, Utility, Carpeting; Drywall; Wallcovering, 5 3/4 in L. SL-1
- OLFA Ratchet-Lk Util Knf 18Mm 5003
- OLFA Olo Carton Cutter Carton Opener, 12PK J201B-12
- OLFA 5018 Stainless Steel Slide Lock Utility Knife 091511600032
- NISAKU Knife, Steel, Serrated, 7.5" Blade NJP800
- PSC-2 Spring-Back Safety Cutter, Folding Retractable, Safety Blade KN133B
- Olfa Utility Knives