Vikan
5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel
Mfr # 56922
Zoro # G3881011
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 5 gal
- Bucket/Pail Width 15 13/32 in
- Bucket/Pail Dia. 14 1/8 in
- Bucket/Pail Height 15 in
- Bucket/Pail Length 18 29/32 in
Explore More Products
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Red, polypropylene 56924
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene 56923
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel 56926
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene 56865
- VIKAN Pail Lid, Green, Polypropylene 56892
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene 56873
- VIKAN Pail Lid, Purple, Polypropylene 56898
- VIKAN Pail Lid, Black, Polypropylene 56899
- VIKAN Pail Lid, Pink, Polypropylene 56891
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene 56887
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. 1147
- Vikan Floor Mops, Buckets & Wringers