Omega
Tire Inflator, Black Anodized, 6 in. Size
Mfr # 83016
Zoro # G3881328
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Automotive Tire Pressure Gauges
- Includes Tire Inflator Gauge
- Material Steel
- Dimension 6 in
- Max. Safe Storage Temp. 122 Degrees F
Explore More Products
- OMEGA Tire Inflator, Black Anodized, 12 in. Size 83014
- STEELMAN 0-150 PSI Digital Gauge Inflator with 5-Foot Whip Hose 99059
- HALTEC Off Road Tire Gauge, Recalibratable GA-255S-RCL
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50 MC150
- MILTON Inflator Gage, Easy On Grip Chuck 518
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA DILSG-2
- MILTON Dual Head Straight Chuck Inflator Gauge 98-A1-501
- DYNA BEADS Tire Balancing Beads, 12 oz. Fleet
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" S-693
- MILTON Air Chuck, Dual Chuck 1/4"FNPT 1472
- HALTEC Water Inflator AQF-1
- Omega Tire Inflation Kits