Epson
Heat Shrink Tube, Black on Ylw, 0.187inW
Mfr # 205STBYPX
Zoro # G3881547
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Shrink Ratio 2:1
- Metal Detectable No
Explore More Products
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W 211STBYPX
- EPSON Heat Shrink Tube, White on Black, 0.187inW 205STWBPX
- EPSON Heat Shrink Tube, Black on White, 0.187inW 205STBWPX
- EPSON Heat Shrink Tube, Black on White, 0.125inW 203B20BWPX
- EPSON Heat Shrink Tube, Black on Red, 0.187inW 205STBRPX
- EPSON Heat Shrink Tube, Black on Ylw, 0.125inW 203B20BYPX
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK PWM-PK-12
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl PTL-21-427-GR
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 SDR-5
- BRADY Wire Marker Book, Write-On, Self-Adhesive PWS-PK-14
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 SDR-3
- Epson Electrical Labels