Hassay Savage Co
Keyway Broach, II, W 1/8, Cut L 1-11/16
Mfr # 10208
Zoro # G3882191
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style II
- Measurement System Fractional Inch
- Broach Length 6 3/4 in
- Min. Length Of Cut 19/64 in
- Max. Length Of Cut 1 11/16 in
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, VI, W 24mm, Cut L 6 11624
- HASSAY SAVAGE CO Keyway Broach, V, W 18mm, Cut L 6 11518
- HASSAY SAVAGE CO Keyway Broach, VI, W 20mm, Cut L 6 11620
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 11516
- HASSAY SAVAGE CO Keyway Broach, I, W 1/8 In, Cut L 1-1/8 In 10108
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In 11308HS
- HASSAY SAVAGE CO Keyway Broach, W 1/8 In, Cut L 1-7/8 In 10703
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In 10719
- HASSAY SAVAGE CO Keyway Broach, W 9/16 In, Cut L 5-3/16 In 10716
- HASSAY SAVAGE CO Keyway Broach, W 6mm, Cut L 1-7/8 In 11706
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In 10104
- Hassay Savage Co Keyway Broaches