Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow
Mfr # 477484
Zoro # G3883397
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 7 to 8-1/2
- Series V-Gard
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 477483
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White 477482
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 475368
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green 10102233
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Red 91590
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Staz-On Pinlock Suspension, White 463942
- MSA SAFETY Front Brim Hard Hat, Pinlock (4-Point), Yellow 457863
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black 475394
- MSA SAFETY SWX00424-01HARDHAT RED PINLOCK SWX00424-01
- PYRAMEX Ridgeline Full Brim Hard Hat, Mixed Case, 4-Point Ratchet Suspension HP54MIX
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Safety Yellow H1-CH-07
- Msa Safety Head Protection