Hoover
Backpack Vacuum, Air Flow 92 cfm, 3-1/2 HP
Mfr # CH34006
Zoro # G3883699
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Vacuum Filtration Type HEPA
- Weight 11.7 lb
- Vacuum Collection Type Disposable Bag
- Watts 1200
Replacement Parts
Explore More Products
- HOOVER Hoover® 40V 12 Amp Lithium Ion Battery For MPWR„¢ Cordless Upright & Backpack Vacuums CH27312
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum CH30000
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner C2401
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm CH93600
- HOOVER Carpet Cleaner Smrtwash FH52000
- HOOVER Hoover® PortaPower Handheld Canister Vacuum CH30000
- HOOVER Hoover Hushtone Backpack Vacuum, 112 Gallon Cap CH34006
- HOOVER Hoover HEPA Shoulder Vacuum, 112 Gallon Cap C2401
- HOOVER STICK VACCUM CRDLS 10.5in. BH53600V
- METROVAC DataVac Pro Series Toner Vac / Blower with Carry Case MDV-2TCA
- BOBSWEEP WiFi Enabled bObsweep PetHair Vision Robot Vacuum and Mop, Steel WVP56020
- Hoover Portable Vacuums