Otc
Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws
Mfr # 1181
Zoro # G3884058
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 12
- Screw Size 5-1/2"
- Includes 2 ton 2/3 Jaw Puller (1023),Reach 3 1/4 in Spread 4 3/4 in, 5 lb Slide Hammer Jaw Puller (1177), 5 ton 2/3 Jaw Puller,Reach 5 1/2 in Spread 7 in (1027), Bar-Type Gear and Pulley Puller (7393), Bearing Splitter - Max Spread 2 in, Front Hub Puller (7208A)
- Jaw Style External
Explore More Products
- OTC Puller Set, 19 Pieces, Hydraulic, 3 Jaws 1690
- OTC Hydraulic Puller Set 1688
- OTC Puller Set, Rear Axle 6540
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS 7793
- OTC Truck Ball Joint Service Kit 6539
- OTC Puller Set, 11 Pieces, Slide Hammer 7947
- OTC Car Ball Joint Service Kit 6529
- OTC Puller, Twin Ram, Capacity 30 Tons 1074
- OTC Puller Set, 5 Pieces, Flange 525
- OTC Crank/Cam Seal Service Kit 7196
- POSI LOCK Hub Puller Adapter Set HP-2
- Otc Puller & Seprator Sets